Zoro Homepage

Caution Tag, Cleaning and Maintenance, Polyester, 5 3/4 in H x 3 in W, Black, Yellow, Rectangle

  • Mfr # 86544

  • Zoro # G4851786


product price: $17.75
/pk 10, $1.78/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86544
Zoro #
G4851786
UPC #
754473865443
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Material
Polyester
Color
Black, Yellow
Tag Shape
Rectangle
Write on Surface
Yes
Standards
UNSPSC 55121511
Legend Same on Both Sides
No
Tie Material
Nylon
Legend
Men Working On Machinery Signed By: Date:
Background Color
Yellow
Reverse Side Legend
Do Not Remove This Tag Remarks___
Language
English
Header
Caution
Legend Style
Text
Header Background Color
Black, Yellow
Shape
Rectangular
Withstand Pull Force
75 lbf
Item
Caution Tag
Grommet Material
Metal
Subject Matter
Cleaning and Maintenance
Tag Subject
Accident Prevention
Tag Material
Polyester
Includes
(10) Nylon Ties
Legend Color
Yellow
Tag Color
Black, Yellow
No. of Ties Included
10
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
Yellow
Sign Material
Polyester
UV Resistant
No
Sign Background Color
Yellow
Printed Language
English
Moisture Resistant
No
Sign Legend
Men Working On Machinery Signed By: Date:
Number of Tags
10
Safety Tag Package Style
Pack
Ruled
Ruled
Maximum Service Temperature
212 Degrees F
Fastener Type
Cable Tie
Self-Laminating
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
No. of Fasteners Included
10
Minimum Service Temperature
-40 Degrees F
Serialization
Not Serialized
Glow In The Dark
No
Sign Header
Caution
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Header -Back Side
Caution
Signage Type
Tag
Maximum Temperature
212 Degrees F
Number of Printed Sides
2
Minimum Temperature
-40 Degrees F
Maximum Pull Force
75 lbf
Mount Type
Nylon Ties
Write-On Surface
Yes
Sign Out Sections
Tag
Front Side Legend
Men Working On Machinery Signed By___Date___
Legend Type
Text

Description

Caution Tag, Front Side Legend Men Working On Machinery Signed By___Date___, Header Caution, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove This Tag Remarks___, Sign Background Color Yellow, Sign Material Polyester, Sign Out Sections Tag, Signage Type Tag, Write-On Surface Yes, Grommet Material Metal, Header Background Color Black, Yellow, Hole Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.