Zoro Homepage

Caution Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, Black, Yellow, Rectangle, 10 PK

  • Mfr # 86426

  • Zoro # G4910281


product price: $25.29
/pk 10, $2.53/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86426
Zoro #
G4910281
UPC #
754473864262
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Item
Caution Tag
Color
Black, Yellow
Tag Shape
Rectangle
Grommet Material
Metal
Language
English
Subject Matter
Lockout Tagout
Header Legend Color
Yellow
Legend Same on Both Sides
No
Reverse Side Legend
Do Not Remove This Tag Remarks___
Legend Color
Yellow
Tag Material
Polyester
No. of Ties Included
10
Write on Surface
Yes
Legend Style
Text
Background Color
Yellow
Shape
Rectangular
Legend/Background Color
Black/Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Tie Material
Nylon
Legend
Do Not Open This Valve
Header
Caution
Tag Color
Black, Yellow
Withstand Pull Force
50 lbf
Tag Subject
Plumbing/Valves
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(10) Nylon Ties
Number of Tags
10
Sign Header
Caution
Serialization
Not Serialized
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
175 Degrees F
Sign Header -Back Side
Caution
Sign Legend
Do Not Open This Valve Signed By: Date:
Printed Language
English
Corrosion Resistant
Yes
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Features
Matte Finish
Moisture Resistant
No
Glow In The Dark
No
Self-Laminating
No
UV Resistant
No
Safety Tag Package Style
Pack
Ruled
Ruled
Fastener Type
Cable Tie
Chemical Resistant
Yes
No. of Fasteners Included
10

Description

Caution Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Open This Valve Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.