Zoro Homepage

Caution Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, Black, Yellow, Rectangle, 10 PK

  • Mfr # 86545

  • Zoro # G105380080


product price: $18.29
/pk 10, $1.83/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86545
Zoro #
G105380080
UPC #
754473865450
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Yellow
Tag Shape
Rectangle
Moisture Resistant
No
Header Legend Color
Yellow
Legend
Do Not Open This Valve
Shape
Rectangular
Legend Same on Both Sides
No
Language
English
Item
Caution Tag
Number of Tags
10
Tag Material
Polyester
Fastener Type
Cable Tie
Glow In The Dark
No
UV Resistant
No
Reverse Side Legend
Do Not Remove This Tag Remarks___
Ruled
Ruled
Tag Subject
Plumbing/Valves
Corrosion Resistant
Yes
Sign Header
Caution
No. of Ties Included
10
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(10) Nylon Ties
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Background Color
Black
Header
Caution
Grommet Material
Metal
Minimum Service Temperature
-40 Degrees F
Write on Surface
Yes
Chemical Resistant
Yes
Legend Style
Text
Tag Color
Black, Yellow
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
No. of Fasteners Included
10
Self-Laminating
No
Withstand Pull Force
75 lbf
Maximum Service Temperature
212 Degrees F
Safety Tag Package Style
Pack
Subject Matter
Lockout Tagout
Sign Header -Back Side
Caution
Serialization
Not Serialized
Legend Color
Yellow
Printed Language
English
Background Color
Yellow
Tie Material
Nylon
Sign Legend
Do Not Open This Valve Signed By: Date:

Description

Caution Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Open This Valve Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.