Zoro Homepage

Caution Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, Black, Yellow, Rectangle, 10 PK

  • Mfr # 86546

  • Zoro # G4909755


product price: $17.79
/pk 10, $1.78/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86546
Zoro #
G4909755
UPC #
754473865467
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Yellow
Tag Shape
Rectangle
Withstand Pull Force
75 lbf
Header Background Color
Black
Header Legend Color
Yellow
Legend
Do Not Close This Valve
Legend Same on Both Sides
No
Shape
Rectangular
Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header
Caution
Tag Material
Polyester
No. of Ties Included
10
Grommet Material
Metal
Item
Caution Tag
Subject Matter
Lockout Tagout
Background Color
Yellow
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Tag Color
Black, Yellow
Tag Subject
Plumbing/Valves
Legend/Background Color
Black/Yellow
Reverse Side Legend
Do Not Remove This Tag Remarks___
Includes
(10) Nylon Ties
Legend Color
Yellow
Tie Material
Nylon
Glow In The Dark
No
Safety Tag Package Style
Pack
Chemical Resistant
Yes
Number of Tags
10
Sign Header
Caution
Ruled
Ruled
Corrosion Resistant
Yes
Serialization
Not Serialized
Sign Header -Back Side
Caution
Sign Legend
Do Not Close This Valve Signed By: Date:
Maximum Service Temperature
212 Degrees F
Printed Language
English
Self-Laminating
No
No. of Fasteners Included
10
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Minimum Service Temperature
-40 Degrees F
Fastener Type
Cable Tie
UV Resistant
No
Moisture Resistant
No

Description

Caution Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Close This Valve Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.