Zoro Homepage

Caution Tag, Lockout Tagout, Polyester, 5 3/4 in H x 3 in W, Black, Yellow, Rectangle, 10 PK

  • Mfr # 86552

  • Zoro # G2296318


product price: $18.25
/pk 10, $1.83/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86552
Zoro #
G2296318
UPC #
754473865528
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Yellow
Tag Shape
Rectangle
Tag Material
Polyester
Tag Color
Black, Yellow
Includes
(10) Nylon Ties
Legend Same on Both Sides
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Caution Tag
No. of Ties Included
10
Tie Material
Nylon
Header Background Color
Black
Header
Caution
Legend
___Valve Do Not Close This Valve Contains___
Grommet Material
Metal
Withstand Pull Force
75 lbf
Language
English
Legend Color
Yellow
Tag Subject
Plumbing/Valves
Background Color
Yellow
Header Legend Color
Yellow
Subject Matter
Lockout Tagout
Legend/Background Color
Black/Yellow
Write on Surface
Yes
Shape
Rectangular
Reverse Side Legend
Do Not Remove This Tag Remarks___
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Ruled
Ruled
Safety Tag Package Style
Pack
Fastener Type
Cable Tie
Serialization
Not Serialized
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Header
Caution
Self-Laminating
No
Number of Tags
10
No. of Fasteners Included
10
Glow In The Dark
No
Sign Header -Back Side
Caution
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Corrosion Resistant
Yes
Moisture Resistant
No
Chemical Resistant
Yes
Printed Language
English
Maximum Service Temperature
212 Degrees F
Sign Legend
__________Valve Do Not Close This Valve Contains: Signed By: Date:

Description

Caution Tag, Subject Matter Lockout Tagout, Sign Legend __________Valve Do Not Close This Valve Contains: Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.