Zoro Homepage

Caution Tag, Lockout Tagout, Polyester, 7 in H x 4 in W, Black, Yellow, Rectangle, 10 PK

  • Mfr # 86487

  • Zoro # G4907463


product price: $31.25
/pk 10, $3.13/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86487
Zoro #
G4907463
UPC #
754473864873
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Color
Black, Yellow
Tag Shape
Rectangle
Language
English
Write on Surface
Yes
Tie Material
Nylon
Item
Caution Tag
Legend Color
Yellow
Reverse Side Legend
Do Not Remove This Tag Remarks___
Legend/Background Color
Black/Yellow
Header
Caution
Tag Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Grommet Material
Metal
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
Do Not Open This Valve
Shape
Rectangular
Withstand Pull Force
50 lbf
Legend Style
Text
Header Background Color
Black
Tag Subject
Plumbing/Valves
Includes
(10) Nylon Ties
Legend Same on Both Sides
No
Tag Color
Black, Yellow
No. of Ties Included
10
Background Color
Yellow
Header Legend Color
Yellow
Subject Matter
Lockout Tagout
Sign Header -Back Side
Caution
No. of Fasteners Included
10
Fastener Type
Cable Tie
Chemical Resistant
Yes
Glow In The Dark
No
Self-Laminating
No
Ruled
Ruled
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Maximum Service Temperature
175 Degrees F
Number of Tags
10
Features
Matte Finish
Printed Language
English
Serialization
Not Serialized
Safety Tag Package Style
Pack
UV Resistant
No
Sign Header
Caution
Moisture Resistant
No
Corrosion Resistant
Yes
Sign Legend
Do Not Open This Valve Signed By: Date:
Minimum Service Temperature
-40 Degrees F

Description

Caution Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Open This Valve Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.