Zoro Homepage

Caution Tag, Lockout Tagout, Polyester, 7 in H x 4 in W, Black, Yellow, Rectangle, 10 PK

  • Mfr # 86494

  • Zoro # G4907454


product price: $34.79
/pk 10, $3.48/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86494
Zoro #
G4907454
UPC #
754473864941
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.025 in

Details

Material
Polyester
Color
Black, Yellow
Tag Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Write on Surface
Yes
Legend Same on Both Sides
No
Header Legend Color
Yellow
Background Color
Yellow
No. of Ties Included
10
Tag Color
Black, Yellow
Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Language
English
Header
Caution
Tag Material
Polyester
Subject Matter
Lockout Tagout
Legend Style
Text
Reverse Side Legend
Do Not Remove This Tag Remarks___
Tie Material
Nylon
Shape
Rectangular
Withstand Pull Force
50 lbf
Tag Subject
Plumbing/Valves
Includes
(10) Nylon Ties
Item
Caution Tag
Grommet Material
Metal
Legend
___Valve Do Not Close This Valve Contains___
Safety Tag Package Style
Pack
Features
Matte Finish
Printed Language
English
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Header
Caution
UV Resistant
No
Self-Laminating
No
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
175 Degrees F
Corrosion Resistant
Yes
Moisture Resistant
No
Sign Legend
__________Valve Do Not Close This Valve Contains: Signed By: Date:
Ruled
Ruled
Number of Tags
10
Fastener Type
Cable Tie
Serialization
Not Serialized
Sign Header -Back Side
Caution
No. of Fasteners Included
10

Description

Caution Tag, Subject Matter Lockout Tagout, Sign Legend __________Valve Do Not Close This Valve Contains: Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.