Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Tag, Polyester, 5 3/4 in H x 3 in W, Black on Yellow, Rectangle, 10 PK

  • Mfr # 86547

  • Zoro # G2286825


product price: $18.39
/pk 10, $1.84/ea

Key Features

Material
Polyester
Color
Black on Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86547
Zoro #
G2286825
UPC #
754473865474
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Material
Polyester
Item
Caution Tag
Color
Black on Yellow
Tag Shape
Rectangle
No. of Ties Included
10
Write on Surface
Yes
Withstand Pull Force
50 lb
Background Color
Yellow
Laminated
No
Header Legend Color
Yellow
Standards
OSHA
Header Background Color
Black
Includes
(10) Nylon Ties
Legend/Background Color
Black/Yellow
Grommet Material
Metal
Legend
Do Not Operate Electricians At Work
Legend Style
Text
Header
Caution
Tie Material
Nylon
Shape
Rectangle
Legend Color
Black
Reverse Side Legend
Do Not Remove Tag
Printed Language
English
Language
English
Sign Background Color
Yellow
Sign Material
Polyester
Number of Printed Sides
2
Maximum Pull Force
75 lbf
For Use With
General Equipment
Front Side Legend
Danger Do Not Operate
Legend Type
Text
For Location
Outdoor
Minimum Temperature
-40 Degrees F
Write-On Surface
Yes
Maximum Temperature
212 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant
Includes Ties
Yes
Mount Type
Nylon Ties
Signage Type
Tag
Header Text Color
Yellow
Sign Out Sections
Date, Remarks, Signed By

Description

Caution Tag, Front Side Legend Danger Do Not Operate, Header Caution, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color Yellow, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.