Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Tag, Polyester, 5 3/4 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 121518

  • Zoro # G8793994


product price: $56.69
/pk 25, $2.27/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Laminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121518
Zoro #
G8793994
UPC #
754473708719
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0252 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Details

Material
Polyester
Item
Caution Tag
Tag Shape
Rectangle
Laminated
Yes
Legend
Precaucion No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo
Grommet Material
Metal
Legend Color
Black/Yellow
Standards
OSHA
Header Background Color
Yellow
Withstand Pull Force
50 lb
Legend Style
Text
Shape
Rectangle
Tie Material
Nylon
Header Legend Color
Black
No. of Ties Included
25
Background Color
White
Includes
(25) Nylon Ties
Reverse Side Legend
Esta Fuente De Energia Ha Ado Trabada Solo La Persona Que Se indica Al Reverso Puede Retirar Esta Tarjeta Traba Comentario
Write on Surface
Yes
Header
Precaucion
Legend/Background Color
Black/Yellow/White
Printed Language
Spanish
Sign Background Color
White
Language
Spanish
Sign Material
Heavy Duty Polyester
Front Side Legend
No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del
Maximum Temperature
176 Degrees F
Number of Printed Sides
2
For Location
Indoor, Outdoor
Maximum Pull Force
50 lbf
Header Text Color
Black
For Use With
Lockout Tagout
Minimum Temperature
-40 Degrees F
Includes Ties
Yes
Sign Out Sections
Comentario
Resistance Properties
Abrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant
Write-On Surface
Yes
Legend Type
Text
Signage Type
Tag
Mount Type
Nylon Ties

Description

Caution Tag, Front Side Legend No Hacer Funcionar Prohibicion No Debe Activarse La Maquinaria O Equipo, Ni Retirar La Tarjeta Del, Header Precaution, Language Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Esta Fuente De Energia Ha Ado Trabada Solo La Persona Que Se indica Al Reverso Puede Retirar Esta Tarjeta Traba Comentario, Sign Background Color White, Sign Material Heavy Duty Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products