Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Tag, Prohibited Activity Tags, Polyester, 7 in H x 4 in W, Black, Yellow, Rectangle, 10 PK

  • Mfr # 86607

  • Zoro # G9513226


product price: $18.35
/pk 10, $1.84/ea

Key Features

Material
Polyester
Color
Black, Yellow
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86607
Zoro #
G9513226
UPC #
754473866075
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.01 in

Details

Material
Polyester
Color
Black, Yellow
Tag Shape
Rectangle
Legend Color
Yellow
Legend Same on Both Sides
No
Legend/Background Color
Black/Yellow
Background Color
Yellow
Header Background Color
Black
Write on Surface
Yes
Legend
___Valve Do Not Close This Valve Contains___
Indoor/Outdoor Usage
Indoor/Outdoor
Tie Material
Nylon
Tag Color
Black, Yellow
Language
English
Includes
(10) Nylon Ties
No. of Ties Included
10
Shape
Rectangular
Tag Subject
Plumbing/Valves
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Item
Caution Tag
Header Legend Color
Yellow
Header
Caution
Tag Material
Polyester
Withstand Pull Force
75 lbf
Legend Style
Text
Grommet Material
Metal
Reverse Side Legend
Do Not Remove This Tag Remarks___
No. of Fasteners Included
10
Chemical Resistant
Yes
Safety Tag Package Style
Pack
Glow In The Dark
No
Sign Legend
__________Valve Do Not Close This Valve Contains: Signed By: Date:
Printed Language
English
Corrosion Resistant
Yes
Number of Tags
10
Moisture Resistant
No
Ruled
Ruled
Serialization
Not Serialized
Sign Header
Caution
Self-Laminating
No
Subject Matter
Prohibited Activity Tags
Safety Tag Legend - Back Side
Do Not Remove This Tag Remarks:
Sign Header -Back Side
Caution
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Fastener Type
Cable Tie
UV Resistant
No

Description

Caution Tag, Subject Matter Prohibited Activity Tags, Sign Legend __________Valve Do Not Close This Valve Contains: Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.