Caution Tag, Rectangle, 25 PK
Mfr # 76168
Zoro # G0349894
product price: $53.69
/pk 25, $2.15/eaKey Features
Material
Polyester
Color
Black on Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76168
Zoro #
G0349894
UPC #
754473761684
Country of Origin
Mexico
Dimensions
Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in
Description
Caution Tag, Front Side Legend Do Not Remove Tag, Header Caution, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend SIGNED BY___DATE___, Sign Background Color Yellow, Sign Material Polyester, Sign Out Sections Date, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.