Caution Tag, Warning Tags, Polyester, 5 3/4 in H x 3 in W, Black, Yellow, Rectangle, 25 PK
Mfr # 76193
Zoro # G604847022
product price: $63.99
/pk 25, $2.56/eaKey Features
Material
Polyester
Color
Black, Yellow
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76193
Zoro #
G604847022
UPC #
754473761936
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.01 in
Description
Caution Tag, Subject Matter Warning Tags, Sign Legend No Text, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge. It Is Here For A Purpose, Sign Header -Back Side Caution, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.