Zoro Homepage

Caution, These Doors Close Automatically, 10" W x 7" H, Rectangle, Aluminum, 124713

  • Mfr # 124713

  • Zoro # G8471589


product price: $14.85
/ea

Key Features

Legend
These Doors Close Automatically
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124713
Zoro #
G8471589
UPC #
754473722890
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Caution Sign
Legend
These Doors Close Automatically
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend These Doors Close Automatically, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.