Caution, These Doors Must Be Kept Closed, 14" W x 10" H, Rectangle, Polyester, 84713
Mfr # 84713
Zoro # G8645128
product price: $23.99
/eaKey Features
Legend
These Doors Must Be Kept Closed
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84713
Zoro #
G8645128
UPC #
754473847135
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Caution Sign
Legend
These Doors Must Be Kept Closed
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend These Doors Must Be Kept Closed, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.