Caution, This Door Must Be Kept Closed, 14" W x 10" H, Rectangle, Aluminum, 41088
Mfr # 41088
Zoro # G7375197
product price: $25.69
/eaKey Features
Legend
This Door Must Be Kept Closed
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41088
Zoro #
G7375197
UPC #
754473410889
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Caution Sign
Legend
This Door Must Be Kept Closed
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend This Door Must Be Kept Closed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.