Zoro Homepage

Caution, This Space Must Be Kept Clear At All Times, 14" W x 10" H, Rectangle, Plastic, 22773

  • Mfr # 22773

  • Zoro # G8605289


product price: $15.19
/ea

Key Features

Legend
This Space Must Be Kept Clear At All Times
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22773
Zoro #
G8605289
UPC #
754473227739
Country of Origin
Mexico

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Caution Sign
Legend
This Space Must Be Kept Clear At All Times
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend This Space Must Be Kept Clear At All Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.