Zoro Homepage

Caution, Use Handrail, 14" W x 10" H, Rectangle, Fiberglass

  • Mfr # 122767

  • Zoro # G8615533


product price: $34.99
/ea

Key Features

Header
Caution
Legend
Use Handrail
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122767
Zoro #
G8615533
UPC #
754473717285
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.098"

Details

Item
Safety Sign
Header
Caution
Legend
Use Handrail
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Pink
Header Background Color
Yellow
OSHA Compliant
No
Double-Sided
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
No
Sign Legend Color
Pink
Sign Legend Text Color
Pink

Description

Safety Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Use Handrail, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.