Zoro Homepage

Caution, Used Batteries, 14" W x 10" H, Rectangle, Polyester, 126065

  • Mfr # 126065

  • Zoro # G7378922


product price: $23.99
/ea

Key Features

Legend
Used Batteries
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126065
Zoro #
G7378922
UPC #
754473742164
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Used Batteries
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Header
Caution
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Used Batteries, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.