Zoro Homepage

Caution, Walk Down Stairs Backwards, 10" W x 14" H, Rectangle, Plastic, 129094

  • Mfr # 129094

  • Zoro # G7365832


product price: $13.99
/ea

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129094
Zoro #
G7365832
UPC #
754473780401
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Caution Sign
Legend
Walk Down Stairs Backwards
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
Printed Language
English
Header
Caution
Standards
ASTM D 1593
Header Background Color
Black
ANSI Compliant
No
Sign Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Walk Down Stairs Backwards, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.