Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Walk Down Stairs Backwards, 14 in x 10 in, Rectangle, Polyester, 129095

  • Mfr # 129095

  • Zoro # G7396459


product price: $14.29
/ea

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Polyester
Height
14"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129095
Zoro #
G7396459
UPC #
754473780425
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Walk Down Stairs Backwards
Sign Material
Polyester
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Header
Caution
ANSI Compliant
No
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Standards
ASTM D 2979
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Walk Down Stairs Backwards, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.