Zoro Homepage

Caution, Watch for Low Pipes, 10" W x 7" H, Rectangle, Plastic, 127711

  • Mfr # 127711

  • Zoro # G8625467


product price: $9.85
/ea

Key Features

Legend
Watch for Low Pipes
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127711
Zoro #
G8625467
UPC #
754473761295
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.059"

Details

Item
Caution Sign
Legend
Watch for Low Pipes
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header
Caution
Header Background Color
Black
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Watch For Low Pipes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.