Caution, Watch Overhead Clearance, 10" W x 7" H, Rectangle, Aluminum, 42464
Mfr # 42464
Zoro # G8625963
product price: $14.85
/eaKey Features
Legend
Watch Overhead Clearance
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42464
Zoro #
G8625963
UPC #
754473424640
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Caution Sign
Legend
Watch Overhead Clearance
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Yellow
Header
Caution
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Watch Overhead Clearance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.