Zoro Homepage

Caution, Watch Your Head, 10" W x 7" H, Rectangle, Aluminum, 127716

  • Mfr # 127716

  • Zoro # G7378310


product price: $15.49
/ea

Key Features

Legend
Watch Your Head
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127716
Zoro #
G7378310
UPC #
754473761349
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Caution Sign
Legend
Watch Your Head
Sign Material
Aluminum
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Yellow
Legend Style
Text
Header
Caution
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Watch Your Head, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.