Caution, When Throwing Switch Use Left Hand and Turn Face Away, 3 1/2 in W x 5 in H, Rectangle
Mfr # 85911
Zoro # G7392338
product price: $3.45
/eaSold in multiples of 3 for $10.35
Key Features
Header
Caution
Legend
When Throwing Switch Use Left Hand and Turn Face Away
Height
5 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85911
Zoro #
G7392338
UPC #
754473859114
Country of Origin
United States
Dimensions
Width
3 1/2 in
Height
5 in
Thickness
0.01 in
Details
Item
Caution Sign
Header
Caution
Legend
When Throwing Switch Use Left Hand and Turn Face Away
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Facility, Height 5 in, Width 3 1/2 in, Sign Material Polyester, Header Caution, Legend When Throwing Switch Use Left Hand And Turn Face Away, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.