Caution, When Throwing Switch Use Left Hand And Turn Face Away, 7" W x 10" H, Rectangle, Fiberglass
Mfr # 65575
Zoro # G8443421
product price: $26.29
/eaKey Features
Header
Caution
Legend
When Throwing Switch Use Left Hand And Turn Face Away
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65575
Zoro #
G8443421
UPC #
754473655754
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.098"
Details
Item
Caution Sign
Header
Caution
Legend
When Throwing Switch Use Left Hand And Turn Face Away
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Fiberglass, Header Caution, Legend When Throwing Switch Use Left Hand And Turn Face Away, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.