CAUTION X-Ray Radiation Sign, 10in H x 7in W x .035in D, Polyester
- Mfr # 83706
- Zoro # G222966006
product price:Â
$
10.69
/ea
Key Features
Thickness
0.006 in
Sign Material
Polyester with Polyester Overlaminate
Sign Background Color
Magenta on Yellow
Sign Shape
Vertical Rectangle
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83706
- Zoro #
- G222966006
- UPC #
- 754473837068
- Country of Origin
- United States
Dimensions
- Thickness
- 0.006 in
- Width
- 7 in
Details
- Item
- Sign
- Sign Material
- Polyester with Polyester Overlaminate
- Sign Background Color
- Magenta on Yellow
- Sign Shape
- Vertical Rectangle
Description
Rigid polyethylene (B-450) is ideal for high visibility fire equipment signs and a variety of custom markers and signs. 3 to 5 year average outdoor durability. Linear polyethylene sheet contains UV stabilizers. Surface printing holds up to most common chemicals, oils and water. Service temperature of -40 degrees farenheit to 180 degrees farenheit (-40 degrees celsius to 82 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.