Caution/Precaucion, Conveyor May Start Without Warning/La Banda Transp, 10" W x 14" H, Rectangle
Mfr # 125364
Zoro # G7414543
product price: $25.69
/eaKey Features
Header
Caution/Precaucion
Width
10"
Height
14"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125364
Zoro #
G7414543
UPC #
754473730031
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Conveyor May Start Without Warning/La Banda Transp
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Conveyors, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Conveyor May Start Without Warning/La Banda Transp, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.