Caution/Precaucion, Conveyor May Start Without Warning/La Banda Transp, 7" W x 10" H, Rectangle
Mfr # 125362
Zoro # G7379659
product price: $9.55
/eaKey Features
Header
Caution/Precaucion
Width
7"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125362
Zoro #
G7379659
UPC #
754473730017
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.059"
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Conveyor May Start Without Warning/La Banda Transp
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Conveyors, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution/Precaucion, Legend Conveyor May Start Without Warning/La Banda Transp, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.