Caution/Precaucion Sign, 10" H, 7" W, Polyester, Rectangle, English, Spanish, 122645
Mfr # 122645
Zoro # G8636323
product price: $9.19
/eaKey Features
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Mire La Salida De Los Camiones
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122645
Zoro #
G8636323
UPC #
754473715977
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.010"
Details
Item
Caution/Precaucion Sign
Header
Caution/Precaucion
Legend
Watch For Lift Trucks/Mire La Salida De Los Camiones
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Caution/Precaucion Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution/Precaucion, Legend Watch For Lift Trucks/Mire La Salida De Los Camiones, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.