Caution/Precaucion Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 122399
Zoro # G7369770
product price: $16.19
/eaKey Features
Header
Caution/Precaucion
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122399
Zoro #
G7369770
UPC #
754473713331
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Caution/Precaucion Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Caution/Precaucion Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.