Caution/Precaucion Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 122400
Zoro # G7370489
product price: $16.15
/eaKey Features
Header
Caution/Precaucion
Legend
Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos
Width
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122400
Zoro #
G7370489
UPC #
754473713348
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Caution/Precaucion Sign
Header
Caution/Precaucion
Legend
Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Caution/Precaucion Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.