Zoro Homepage

Caution/Precaucion, Watch Your Step/Camine Con Cuidado, 10" W x 7" H, Rectangle, Plastic

  • Mfr # 125332

  • Zoro # G7425308


product price: $9.55
/ea

Key Features

Header
Caution/Precaucion
Legend
Watch Your Step/Camine Con Cuidado
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125332
Zoro #
G7425308
UPC #
754473729660
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Watch Your Step/Camine Con Cuidado
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Watch Your Step/Camine Con Cuidado, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.