Zoro Homepage

Centurion Flood Bags 24 in Dia x 12 in L, 10PK

  • Mfr # CFB-10-CS

  • Zoro # G116109199


product price: $699.99
/pk 10, $70.00/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(10) Packs of Flood Bags (100 Total Bags)
Spill Capacity
40 gal
Material
Polypropylene
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB-10-CS
Zoro #
G116109199
UPC #
662706908709
Country of Origin
United States

Dimensions

Length
12 in
Diameter
24 in

Details

Item
Flood Barrier
Color
Black
Includes
(10) Packs of Flood Bags (100 Total Bags)
Spill Capacity
40 gal
Material
Polypropylene

Description

Transform flood readiness. Maximize asset protection. Enjoy rapid response and none of the labor or mess of sandbags with water-activated Centurion Flood Bags. Freshwater-swelled bags contain, control and divert flood water. Absorbent-filled design swells to full size on contact with water in 10 minutes. Flat and lightweight when dry for space-saving storage and easy positioning before first use. Easier and cleaner than sandbags. Multiple bags can be stacked in brick formation to increase barrier height. Cannot be used with salt water. Case includes a total of 100 Flood Bags 10 packages per case, 10 per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.