Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centurion Flood Bags 24 in Dia x 12 in L, 20PK

  • Mfr # CFB-20

  • Zoro # G116109205


product price: $131.99
/pk 20, $6.60/ea
Free Shipping & Returns

Key Features

Length
12 in
Spill Capacity
80 gal
Color
Black
Material
Polypropylene
Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB-20
Zoro #
G116109205
UPC #
662706908273
Country of Origin
United States

Dimensions

Length
12 in
Diameter
24 in

Details

Spill Capacity
80 gal
Color
Black
Item
Flood Barrier
Material
Polypropylene

Description

Transform flood readiness. Maximize asset protection. Enjoy rapid response and none of the labor or mess of sandbags with water-activated Centurion Flood Bags. Freshwater-swelled bags contain, control and divert flood water. Absorbent-filled design swells to full size on contact with water in 10 minutes. Flat and lightweight when dry for space-saving storage and easy positioning before first use. Easier and cleaner than sandbags. Multiple bags can be stacked in brick formation to increase barrier height. Cannot be used with salt water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.