Centurion Hi-Vis Reinforced Flood Barriers 6 in Dia x 10 ft L, 10PK

  • Mfr # BARRIER-HIVIS

  • Zoro # G716109193


product price:  $342.99
/pk 10, $34.30/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Orange, Black
Diameter
6 in
Spill Capacity
80 gal
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BARRIER-HIVIS
Zoro #
G716109193
UPC #
662706908327
Country of Origin
United States

Dimensions

Diameter
6 in
Length
10 ft

Details

Material
Polypropylene
Color
Orange, Black
Spill Capacity
80 gal
Item
Flood Barrier

Description

Transform flood readiness. Maximize asset protection. Enjoy rapid response and none of the labor or mess of sandbags with water-activated Centurion Hi-Vis Reinforced Flood Barriers. Freshwater-swelled barriers contain, control and divert flood water.. Absorbent-filled design swells to full size on contact with water in 10 minutes. Flat and lightweight when dry for space-saving storage and easy positioning before first use. Easier and cleaner than sandbags. Built-in wedge prevents rolling . To stack barriers, place wedge on top of wedge with two barriers, then place a third barrier on top in the middle. Cannot be used with salt water. Hi-vis, heavy-duty orange mesh provides greater visibility and protects barrier from damage caused by dragging or debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.