Zoro Homepage
This item is Discontinued.
Brady Charger TLSHM-QUICKCH

Charger (Discontinued)

  • Mfr # TLSHM-QUICKCH
  • Zoro # G1300451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLSHM-QUICKCH
Zoro #
G1300451
UPC #
754473421243
Country of Origin
China

Details

Item
Battery Charger
Printer Series Compatibility
TLS-PC
For Use With
Mfr. No. 42001
Standards
ISO 9001
Output Voltage
120 V DC
Compatible Mfr Part Number
TLS-PC
Product Type
Quick Charger
Printer Series Compatibility
TLS-PC

Description

Battery Charger, Compatible Mfr Part Number TLS-PC, Output Voltage 120 V DC, Printer Series Compatibility TLS-PC, Product Type Quick Charger, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.