This item is Discontinued.

Brady Danger, Sulfuric Acid Wear Goggles And Protective Clothing, 10 in W x 7 in H, Rectangle, Polyester 59397

Danger, Sulfuric Acid Wear Goggles And Protective Clothing, 10 in W x 7 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 59397
  • Zoro # G2941386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
59397
Zoro #
G2941386
UPC #
754473593971
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Danger
Legend
Sulfuric Acid Wear Goggles And Protective Clothing
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
ANSI Compliant
No
Legend Color
Black
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Language
English
Subject Matter
Personal Protection
OSHA Compliant
Yes
Background Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
Polyester
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend/Background Color
Black/Red on White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Sulfuric Acid Wear Goggles And Protective Clothing, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.