Chemical Label, 3 3/4 in H, 4 1/2 in W, 93477, PK25

  • Mfr # 93477

  • Zoro # G5615811


product price:  $40.75
/pk 25, $1.63/ea

Key Features

Header
No Header
No. of Labels
25
Legend/Background Color
Black/Yellow
Height
3 3/4 in
Write on Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93477
Zoro #
G5615811
UPC #
754473934774
Country of Origin
United States

Dimensions

Height
3 3/4 in
Width
4 1/2 in

Details

Header
No Header
No. of Labels
25
Legend/Background Color
Black/Yellow
Write on Surface
No
Shape
Rectangle
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Item
Label
Standards
Compliant with Directive 2011/65/EU and 2015/863
Legend
No Header
Material
Vinyl
Laminated
No
Background Color
Yellow
Product Type
NFPA Label
Adhesive
Adhesive
Minimum Service Temperature
-51 Degrees F
Number of Labels
25
Adhesive Material
Acrylic
Preprinted Text
Acetone
Package Type
Pack
Maximum Service Temperature
176 Degrees F
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated
Hazard Communication Standard
NFPA

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Acetone, Product Type NFPA Label

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products