Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93501, PK25

  • Mfr # 93501

  • Zoro # G5509341


product price: $38.19
/pk 25, $1.53/ea

Key Features

Header
No Header
Language
English
Shape
Rectangle
No. of Labels
25
Legend
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93501
Zoro #
G5509341
UPC #
754473935016
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
3 3/4 in

Details

Header
No Header
Language
English
Shape
Rectangle
No. of Labels
25
Legend
No Header
Write on Surface
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Legend/Background Color
Black/Yellow
Self-Adhesive
Yes
Laminated
No
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Background Color
Yellow
Product Type
NFPA Label
Package Type
Pack
Adhesive Properties
Permanent Adhesive
Number of Labels
25
Lamination Type
Not Laminated
Preprinted Text
Calcium Chloride
Minimum Service Temperature
-51 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Material
Acrylic
Adhesive
Adhesive
Hazard Communication Standard
NFPA

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Calcium Chloride, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.