Chemical Label, 3 3/4 in H, 4 1/2 in W, 93538, PK25

  • Mfr # 93538

  • Zoro # G5709112


product price:  $42.85
/pk 25, $1.71/ea

Key Features

Self-Adhesive
Yes
Width
4 1/2 in
Height
3 3/4 in
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93538
Zoro #
G5709112
UPC #
754473935382
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
3 3/4 in

Details

Self-Adhesive
Yes
Item
Label
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Legend
No Header
No. of Labels
25
Shape
Rectangle
Write on Surface
No
Language
English
Standards
Compliant with Directive 2011/65/EU and 2015/863
Laminated
No
Background Color
Yellow
Product Type
NFPA Label
Lamination Type
Not Laminated
Preprinted Text
Ethyl Methyl Ketone
Number of Labels
25
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-51 Degrees F
Adhesive
Adhesive
Adhesive Material
Acrylic
Preprinted Images
Ethyl Methyl Ketone
Hazard Communication Standard
NFPA
Package Type
Pack
Maximum Service Temperature
176 Degrees F
Header
No Header

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Ethyl Methyl Ketone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.