Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93568, PK25

  • Mfr # 93568

  • Zoro # G5568184


product price: $40.85
/pk 25, $1.63/ea

Key Features

Header
No Header
Write on Surface
No
No. of Labels
25
Width
4 1/2 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93568
Zoro #
G5568184
UPC #
754473935689
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
3 1/2 in

Details

Header
No Header
Write on Surface
No
No. of Labels
25
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Laminated
No
Legend/Background Color
Black/Yellow
Self-Adhesive
Yes
Shape
Rectangle
Material
Vinyl
Legend
No Header
Item
Label
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
Product Type
NFPA Label
Adhesive Material
Acrylic
Minimum Service Temperature
-51 Degrees F
Hazard Communication Standard
NFPA
Package Type
Pack
Preprinted Text
Methylene Chloride (Dichloromethane)
Maximum Service Temperature
176 Degrees F
Adhesive
Adhesive
Lamination Type
Not Laminated
Number of Labels
25
Adhesive Properties
Permanent Adhesive

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Methylene Chloride (Dichloromethane)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.