Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93480, PK25

  • Mfr # 93480

  • Zoro # G5818924


product price: $40.85
/pk 25, $1.63/ea

Key Features

Header
No Header
Height
3 3/4 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material
Vinyl
No. of Labels
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93480
Zoro #
G5818924
UPC #
754473934804
Country of Origin
United States

Dimensions

Height
3 3/4 in
Width
4 1/2 in

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Acid, Liquid N.O.S., Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.