Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93492, PK25

  • Mfr # 93492

  • Zoro # G5734705


product price: $40.19
/pk 25, $1.61/ea

Key Features

Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Width
4 1/2 in
Write on Surface
No
Legend
No Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93492
Zoro #
G5734705
UPC #
754473934927
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
3 3/4 in

Details

Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Legend
No Header
Laminated
No
No. of Labels
25
Self-Adhesive
Yes
Legend/Background Color
Black/Yellow
Item
Label
Standards
Compliant with Directive 2011/65/EU and 2015/863
Shape
Rectangle
Language
English
Material
Vinyl
Background Color
Yellow
Product Type
NFPA Label
Package Type
Pack
Minimum Service Temperature
-51 Degrees F
Maximum Service Temperature
176 Degrees F
Preprinted Text
Argon Gas
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Hazard Communication Standard
NFPA
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Number of Labels
25

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Argon Gas, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.