Chemical Label, 3 3/4 in H, 4 1/2 in W, 93509, PK25

  • Mfr # 93509

  • Zoro # G5544567


product price:  $40.95
/pk 25, $1.64/ea

Key Features

Header
No Header
Language
English
Height
3 3/4 in
Legend
No Header
No. of Labels
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93509
Zoro #
G5544567
UPC #
754473935092
Country of Origin
United States

Dimensions

Height
3 3/4 in
Width
4 1/2 in

Details

Header
No Header
Language
English
Legend
No Header
No. of Labels
25
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
No
Item
Label
Shape
Rectangle
Self-Adhesive
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Write on Surface
No
Legend/Background Color
Black/Yellow
Background Color
Yellow
Product Type
NFPA Label
Minimum Service Temperature
-51 Degrees F
Number of Labels
25
Package Type
Pack
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Preprinted Text
Caustic Soda (Sodium Hydroxide)
Maximum Service Temperature
176 Degrees F
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Hazard Communication Standard
NFPA

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Caustic Soda (Sodium Hydroxide)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.