Zoro Homepage
This item is Discontinued.
Brady Chemical Label, 3 3/4 in H, 4 1/2 in W, 93515, PK25 93515

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93515, PK25 (Discontinued)

  • Mfr # 93515
  • Zoro # G5640065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93515
Zoro #
G5640065
UPC #
754473935153
Country of Origin
United States

Dimensions

Height
3 3/4 in
Width
4 1/2 in

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Cumene, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.