Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93527, PK25

  • Mfr # 93527

  • Zoro # G5524443


product price: $38.99
/pk 25, $1.56/ea

Key Features

Width
4 1/2 in
Legend
No Header
Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Labels
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93527
Zoro #
G5524443
UPC #
754473935276
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
3 3/4 in

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Dimethyl Ether, Preprinted Text Dimethyl Ether

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.