Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93529, PK25

  • Mfr # 93529

  • Zoro # G5748784


product price: $37.79
/pk 25, $1.51/ea

Key Features

Header
No Header
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black/Yellow
Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93529
Zoro #
G5748784
UPC #
754473935290
Country of Origin
United States

Dimensions

Height
3 3/4 in
Width
4 1/2 in

Details

Header
No Header
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Legend/Background Color
Black/Yellow
Laminated
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material
Vinyl
Legend
No Header
Shape
Rectangle
Language
English
Write on Surface
No
No. of Labels
25
Background Color
Yellow
Product Type
NFPA Label
Minimum Service Temperature
-51 Degrees F
Maximum Service Temperature
176 Degrees F
Preprinted Text
Ethyl Acetate
Number of Labels
25
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Lamination Type
Not Laminated
Hazard Communication Standard
NFPA
Preprinted Images
Ethyl Acetate
Package Type
Pack
Adhesive Material
Acrylic

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Ethyl Acetate, Preprinted Text Ethyl Acetate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.