Zoro Homepage

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93534, PK25

  • Mfr # 93534

  • Zoro # G5730234


product price: $39.59
/pk 25, $1.58/ea

Key Features

Shape
Rectangle
Language
English
Header
No Header
Write on Surface
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93534
Zoro #
G5730234
UPC #
754473935344
Country of Origin
United States

Dimensions

Height
3 3/4 in
Width
4 1/2 in

Details

Shape
Rectangle
Language
English
Header
No Header
Write on Surface
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Laminated
No
Material
Vinyl
Legend/Background Color
Black/Yellow
Legend
No Header
Item
Label
No. of Labels
25
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Yellow
Product Type
NFPA Label
Minimum Service Temperature
-51 Degrees F
Lamination Type
Not Laminated
Hazard Communication Standard
NFPA
Package Type
Pack
Maximum Service Temperature
176 Degrees F
Preprinted Text
Ethylene Glycol
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Number of Labels
25
Preprinted Images
Ethylene Glycol

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Ethylene Glycol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.