Chemical Label, 3 3/4 in H, 4 1/2 in W, 93545, PK25

  • Mfr # 93545

  • Zoro # G5713346


product price:  $46.39
/pk 25, $1.86/ea

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black/Yellow
Standards
Compliant with Directive 2011/65/EU and 2015/863
Shape
Rectangle
Laminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93545
Zoro #
G5713346
UPC #
754473935450
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
3 1/2 in

Details

Item
Label
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black/Yellow
Standards
Compliant with Directive 2011/65/EU and 2015/863
Shape
Rectangle
Laminated
No
No. of Labels
25
Language
English
Self-Adhesive
Yes
Write on Surface
No
Legend
No Header
Material
Vinyl
Background Color
Yellow
Product Type
NFPA Label
Preprinted Text
Heptane
Maximum Service Temperature
176 Degrees F
Package Type
Pack
Lamination Type
Not Laminated
Adhesive
Adhesive
Preprinted Images
Heptane
Hazard Communication Standard
NFPA
Minimum Service Temperature
-51 Degrees F
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Number of Labels
25
Header
No Header

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Images Heptane, Preprinted Text Heptane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products