Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93554, PK25

  • Mfr # 93554

  • Zoro # G5756572


product price: $46.79
/pk 25, $1.87/ea

Key Features

Header
No Header
Shape
Rectangle
Legend
No Header
Self-Adhesive
Yes
Laminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93554
Zoro #
G5756572
UPC #
754473935542
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
4 1/2 in

Details

Header
No Header
Shape
Rectangle
Legend
No Header
Self-Adhesive
Yes
Laminated
No
Item
Label
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Language
English
No. of Labels
25
Legend/Background Color
Black/Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Material
Vinyl
Write on Surface
No
Background Color
Yellow
Product Type
NFPA Label
Number of Labels
25
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Preprinted Text
Isopropyl Alcohol
Minimum Service Temperature
-51 Degrees F
Maximum Service Temperature
176 Degrees F
Lamination Type
Not Laminated
Adhesive
Adhesive
Package Type
Pack
Hazard Communication Standard
NFPA

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Isopropyl Alcohol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.